1/2" Drive Wobble Extension 10"
Mfr # 81346
Zoro # G0452746
product price: $16.89
/eaKey Features
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Wobble Extensions
Number of Points
4
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81346
Zoro #
G0452746
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
10 in
Details
Item
Wobble Extension
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Wobble Extensions
Number of Points
4
Drive Type
Square
Material
Alloy Steel
Description
Wobble Extension,1/2in Dr., 10in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.