Zoro Homepage

1/2 In.drive 13mm deep impact socket

  • Mfr # 84571N

  • Zoro # G0927868


product price: $10.69
/ea

Key Features

Finish
Black Oxide
Drive Type
6 Point
SAE or Metric
Metric
Overall Length
3.228 in
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84571N
Zoro #
G0927868
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.228 in
Size
13 mm

Details

Item
Deep Impact Socket, 1/2"Drive, 13mm
Finish
Black Oxide
Drive Type
6 Point
SAE or Metric
Metric
Type
Socket
Material
Chrome-Molybdenum (Cr-Mo)

Description

Deep Impact Socket, 1/2 In.Drive, 13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.