Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set

  • Mfr # 9901D

  • Zoro # G7790109


product price: $276.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
12
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9901D
Zoro #
G7790109
UPC #
-
Country of Origin
China

Dimensions

Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Lengths
8mm to 19mm
Wrench Length Style
Standard
Head Thickness
0.197, 0.213, 0.224, 0.252, 0.291, 0.319, 0.327, 0.346, 0.362, 0.37, 0.374
Range of Head Sizes
8 mm to 19 mm

Details

Item
Ratcheting Wrench Set
SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
12
Head Offset Angle
15 Degrees
Material
Alloy Steel
Container Type
Storage Rack
Box End Type
12-Point Box End
Weight
6.8 lb
Ratcheting
Yes
Min. Arc Swing
5 Degrees
Reversing
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Container Color
Blue
Opening Type
Rounded
Standards
ANSI, ASME B107.66
Handle Type
One Piece
Nonsparking
No
Insulated
No
Opening Angle (Deg.)
15 Degrees
Head Type
Flexible
Measurement Type
Metric
Number of Tools
12
Non-Magnetic
No
Wrench Product Grouping
Wrench Sets
Anti-Slip Design
Yes
Includes
Wrench Rack
Drive Type
12 Point

Description

When you are looking for a high-quality ratcheting wrench set, look no further than the GEARWRENCH 9901D Ratcheting Wrench Set. This 12-piece metric wrench set is designed to help you tackle various fasteners. It comes with 12 metric flexible heads that range from 8 mm to 19 mm in size. The alloy steel construction ensures that these wrenches are built to last and resistant to corrosion. They have a chrome finish for added durability and improved aesthetics. Each wrench has a unique combination of both standard and deep sockets, so you can expect the most out of this set. The GEARWRENCH 9901D Ratcheting Wrench Set is definitely worth your investment because it contains all the necessary tools needed for general maintenance tasks on your home or workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.