Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set

  • Mfr # 9620N

  • Zoro # G1948401


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Material
Alloy steel
Includes
(12) Reversible Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9620N
Zoro #
G1948401
UPC #
-
Country of Origin
China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Material
Alloy steel
Includes
(12) Reversible Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Item
Set,Wr Rat Rev Met,12pc
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point

Description

Set,Wr Rat Rev Met,12pc, Alloy Steel, Full Polish Chrome, Number of Tools 12, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, Metric, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.