12 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Metric Wrench Set

  • Mfr # 85698

  • Zoro # G0428541


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
XL Combination, Locking Flex Head, Open End
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85698
Zoro #
G0428541
UPC #
082171856983
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
XL Combination, Locking Flex Head, Open End
Material
Alloy steel
Item
Combination RatchetingWrench,12pc,Metric
Includes
(12) XL Locking Flex Head Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point

Description

If you're looking for a way to store your full set of tools, the GearWrench 85698 Combination Ratcheting Wrench is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This ratcheting wrench has twelve points and is great for getting into hard-to-reach spots that a standard wrench or ratchet cannot reach. The open end allows for fastening onto nuts and bolts without having to remove them first. It comes with an 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm 16mm 17mm 18mm 19mm hex size which are color coded for easy identification. When it comes to getting accurate measurements on tight spaces, you will definitely want to equip yourself with the GearWrench 85698 Combination Ratcheting Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.