12 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set

  • Mfr # 86927

  • Zoro # G700669474


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Includes
Wrench Rack
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86927
Zoro #
G700669474
UPC #
099575869273
Country of Origin
China

Details

Item
Combination Ratcheting Wrench Set,12 Pc
SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Includes
Wrench Rack
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Combination Ratcheting Wrench Set,12 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.