Zoro Homepage

12-point Metric Long Pattern Full Polish Combination Wrenches - 23mm

  • Mfr # 81741

  • Zoro # G302553577


product price: $37.75
/ea

Key Features

Material
Alloy Steel
Finish
Full Polish Chrome
Head Size
23 mm
Head Offset Angle
15°
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81741
Zoro #
G302553577
UPC #
99575817410
Country of Origin
China

Dimensions

Head Size
23 mm

Details

Material
Alloy Steel
Finish
Full Polish Chrome
Head Offset Angle
15°
Number of Points
12 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.