Zoro Homepage

12" Tie Rod Separator

  • Mfr # 2288D

  • Zoro # G0885875


product price: $29.99
/ea

Key Features

Length (In.)
21/32 in
For Use With
Insert 21/32 in Opening Between Parts and Strike with Hammer to Separate
Material
Steel
Type
Tire & Wheel Service Tools
Application
Separates Tie Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2288D
Zoro #
G0885875
UPC #
082171022883
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
21/32 in
Overall Length
12 in

Details

Item
Tie Rod Separator
For Use With
Insert 21/32 in Opening Between Parts and Strike with Hammer to Separate
Material
Steel
Type
Tire & Wheel Service Tools
Application
Separates Tie Rods
Tool Type
Tie Rod Separator
Finish
Black Oxide

Description

Tie Rod Separator, Tool Type Tie Rod Separator, Application Separates Tie Rods, For Use With Insert 21/32 in Opening Between Parts and Strike with Hammer to Separate, Material Steel, Overall Length 12 in, Size -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.