Zoro Homepage

1/2" x 6" Cold Chisel

  • Mfr # 82264

  • Zoro # G4560696


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Length
6 in
Finish
Phosphate Coated
Material
Alloy Steel
Width of Cut
0.5 in
ANSI Standard
B107.47M-1998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82264
Zoro #
G4560696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width of Cut
0.5 in

Details

Item
Chsl Cld 1/2X 6X 3/8
Finish
Phosphate Coated
Material
Alloy Steel
ANSI Standard
B107.47M-1998
ASME Standard
B107.47
Punch Piece Design
Cold Chisel

Description

Chsl Cld 1/2X 6X 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.