1/2" x 9/16" Flare Nut Wrench
Mfr # 81682
Zoro # G0434729
product price: $17.62
/eaKey Features
Standards
ANSI, ASME
Tether Capable
No
Overall Length
7.035 in
SAE or Metric
SAE
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81682
Zoro #
G0434729
UPC #
099575816826
Country of Origin
China
Dimensions
Overall Length
7.035 in
Details
Item
Flare Nut Wrench,1/2in x 9/16in
Standards
ANSI, ASME
Tether Capable
No
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
Type
Flare Nut
Description
Flare Nut Wrench,1/2in x 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.