1/2"Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 9/16"
Mfr # 84738
Zoro # G8595330
product price: $32.99
/eaKey Features
Drive Size
1/2"
Overall Length
2.819"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84738
Zoro #
G8595330
UPC #
099575847387
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
9/16"
Overall Length
2.819"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Molybdenum Alloy Steel
Category Type
Universal Joints
Socket Type
Standard Pinless Universal Impact
Description
When you are working with heavy equipment, the GEARWRENCH 84738 1/2" Drive 6 Pt Std X-Core‚Ñ¢ Pinless UNV Impact SAE Socket 9/16" is an essential tool. This impact socket has a standard pinless universal design that fits most applications. Made of chrome molybdenum alloy steel, it resists wear and corrosion. The black oxide finish protects against rust and also provides increased grip on fasteners. It has a six point configuration for better torque control. With its durable construction and enhanced grip, this impact socket will help you get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.