Zoro Homepage

12mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81669

  • Zoro # G3609999


product price: $20.39
/ea

Key Features

Finish
Chrome
Measurement Type
Metric
Tether Capable
Tether Capable
Number of Points
12
Range of Lengths
7.736"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81669
Zoro #
G3609999
UPC #
099575816697
Country of Origin
China

Dimensions

Range of Lengths
7.736"
Overall Length
7 3/4 in
Head Size
12 mm
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 12Mm
Finish
Chrome
Measurement Type
Metric
Tether Capable
Tether Capable
Number of Points
12
Wrench Style
Combination, Long Pattern
Insulated
No
Material
Alloy Steel
Standards
ANSI, ASME
Reversing
No
Anti-Slip Design
Yes
Opening Type
Rounded
Head Type
Offset
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Weight
0.18 lb
Ratcheting
No
Nonsparking
No
Box End Type
12-Point Box End
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Type
One Piece
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 12Mm, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.