12mm 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench

  • Mfr # 86112

  • Zoro # G0442106


product price: $30.25
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
13.8 in
SAE or Metric
Metric
Wrench Style
XL, Spline, Flex Head
Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86112
Zoro #
G0442106
UPC #
099575861123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.8 in
Size
12mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,12mm,120XP,XL,GearBox
Material
Alloy Steel
Drive Type
Spline
Type
Double Box
Tether Capable
No
Standards
ANSI, ASME B107.6

Description

The GEARWRENCH 86112 Universal Spline XL GearBox Flex Head Ratcheting Wrench is the ideal tool for your next project. The wrench style of this ratcheting wrench is an XL, spline and flex head. It has a full polish chrome finish and measures 13.8 in. in length. This metric size 12mm wrench also has a measurement type of metric. If you are looking for the perfect ratcheting wrench, look no further than the GEARWRENCH 86112 Universal Spline XL GearBox Flex Head Ratcheting Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.