Zoro Homepage

12mm 90-Tooth 12 Point Reversible Ratcheting Wrench

  • Mfr # 86612

  • Zoro # G207465883


product price: $29.95
/ea

Key Features

Standards
ANSI, ASME
Tether Capable
No
Size
12 mm
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86612
Zoro #
G207465883
UPC #
099575066122
Country of Origin
China

Dimensions

Size
12 mm
Overall Length
7.45 in

Details

Item
Racheting Wrench Reverse Combination 90 T
Standards
ANSI, ASME
Tether Capable
No
Material
Alloy Steel
SAE or Metric
Metric
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Racheting Wrench Reverse Combination 90 T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.