Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set

  • Mfr # 9509N

  • Zoro # G7260458


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Includes
(13) Reversible Ratcheting Combination; (1) Wrench Rack
Measurement Type
SAE
Shape
Open End, 12 Point
Sizes Included
5/16" 11/32" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" ,13/16" 7/8" 15/16" 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9509N
Zoro #
G7260458
UPC #
082171095092
Country of Origin
China

Dimensions

Sizes Included
5/16" 11/32" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" ,13/16" 7/8" 15/16" 1"

Details

Item
Ratcheting Wrench
Material
Alloy Steel
Includes
(13) Reversible Ratcheting Combination; (1) Wrench Rack
Measurement Type
SAE
Shape
Open End, 12 Point
Finish
Full Polish Chrome
Number of Pieces
13
Container Type
Rack
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point

Description

Ratcheting Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.