13 Piece 1/4", 3/8" & 1/2" Drive Torx Bit Socket Set
Mfr # 80723
Zoro # G0449526
product price: $41.55
/eaKey Features
Drive Size
1/4", 3/8", 1/2"
Number of Pieces
13
Measurement Type
Torx(R)
Includes
Torx Press Fit Bit Socket Set,13 Pc.
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80723
Zoro #
G0449526
UPC #
099575807237
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 3/8", 1/2"
Details
Item
Torx Press Bit Socket Set
Number of Pieces
13
Measurement Type
Torx(R)
Includes
Torx Press Fit Bit Socket Set,13 Pc.
Impact Rated
No
Material
Alloy Steel
Finish
Full Polish Chrome
Drive Type
Torx
Type
Bit Socket
Description
Socket Bit Sets, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, T8, Tip Style Torx, Overall Length Not Applicable, Drive Size 1/4 in, 3/8 in, 1/2 in, Number of Pieces 13, Alloy Steel, S2 Steel, Chrome, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.