Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench

  • Mfr # 86750

  • Zoro # G300669508


product price: $47.45
/ea

Key Features

Tether Capable
No
Standards
ANSI, ASME
Size
13/16 in
SAE or Metric
SAE
Overall Length
11.476 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86750
Zoro #
G300669508
UPC #
099575067501
Country of Origin
China

Dimensions

Size
13/16 in
Overall Length
11.476 in

Details

Item
Combination Ratcheting Wrench,13/16" 9
Tether Capable
No
Standards
ANSI, ASME
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Combination Ratcheting Wrench,13/16 In. 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.