Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81670

  • Zoro # G3609980


product price: $17.49
/ea

Key Features

Finish
Chrome
Measurement Type
Metric
Range of Lengths
8.114"
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81670
Zoro #
G3609980
UPC #
099575816703
Country of Origin
China

Dimensions

Range of Lengths
8.114"
Overall Length
8 in
Wrench Length Style
Long
Head Size
13 mm
Head Thickness
1/4 in, 5/16 in

Details

Item
Wr Comb Lng Pat 13Mm
Finish
Chrome
Measurement Type
Metric
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
Number of Points
12
Insulated
No
Material
Alloy Steel
Reversing
No
Standards
ANSI, ASME
Anti-Slip Design
Yes
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Ratcheting
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Type
One Piece
Nonsparking
No
Opening Type
Rounded
Weight
0.3 lb
Head Offset Angle
15 Degrees
Head Type
Offset
Tether Style
Tether Capable
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 13Mm, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.