Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" 120XP Flex Head Electronic Torque Wrench with Angle

  • Mfr # 85194

  • Zoro # G8681394


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Centimeter-Kilogram, Meter-Kilogram, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85194
Zoro #
G8681394
UPC #
099575851940
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
15 5/8 in
Overall Width
1 in

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Centimeter-Kilogram, Meter-Kilogram, Newton-Meter
Torque Range (Ft.-Lb.)
2 to 20 ft-lb
Torque Range (Nm)
2.7 to 27 N-m
Measurement Type
SAE
Torque Adjustability
Factory Set
Standards
ASME B107.10 B107.12 B107.28 B107.300
Weight
1.5 lb
Color
Black, Silver
Angle Settings
3 Degrees
Material
Alloy Steel
Rotation
Clockwise and Counterclockwise
Torque Range
2 ft-lb to 20 ft-lb; 2.7 N-m to 27 N-m
Converts
in. lb., ft. lb., Nm, kgcm, kgm
Handle Type
Knurled
Finish
Chrome
Visual/Audible Indicators
Audible and Visual
Drive Type
Square
Torque Range (in.-lbs.)
24 - 240 in/lb
Torque Range (kg. cm.)
27.6 - 276 kg/cm
Tether Ready
No
Batteries Included
No

Description

When you need to make precise torque measurements, the GEARWRENCH 85194 Electronic Torque Wrench is the tool for the job. The accurate readings are provided in both ft-lb and Nm, with a range of 2 ft-lb to 20 ft-lb; 2.7 N-m to 27 N-m. This 1/4" electronic torque wrench has an overall length of 15 5/8 in., which makes it ideal for tight spaces. It features a flexible head that allows you to get into hard to reach places, while its ratcheting mechanism lets you tighten fasteners without having to reposition the wrench. It also comes with a calibration certificate so you can ensure accuracy at all times. When it comes time for your next project, be sure to equip yourself with this GEARWRENCH Electronic Torque Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.