Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench

  • Mfr # 86128

  • Zoro # G0442027


product price: $29.69
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
10-13/64"
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86128
Zoro #
G0442027
UPC #
099575861284
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10-13/64"
Size
1/4"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,1/4 in.,120XP,XL,Flex
Material
Alloy Steel
Drive Type
Spline
Type
Double Box
Tether Capable
No
Standards
ANSI, ASME B107.6

Description

Designed to make working with fasteners easy, the GEARWRENCH 86128 1/4" 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is an essential tool for your next project. The wrench has a flex head that allows you to work in tight spaces and provides access to hard-to-reach areas. The ratcheting wrench also features spline, allowing you to tighten or loosen bolts quickly and easily. The product's size of 1/4" means it will fit most standard sockets. If you are looking for a reliable ratcheting wrench, this GEARWRENCH is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.