
1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench
Mfr # 86740
Zoro # G200669455
product price: $23.95
/eaKey Features
Size
1/4 in
SAE or Metric
SAE
Overall Length
5.118 in
Finish
Full Polish Chrome
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86740
Zoro #
G200669455
UPC #
099575067402
Country of Origin
China
Dimensions
Size
1/4 in
Overall Length
5.118 in
Details
Item
Combination Ratcheting Wrench,1/4" 90T
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Description
Combination Ratcheting Wrench,1/4 In. 90T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.