1/4" Drive, 11/32" SAE, Socket, 6 Points, 1/4in, drive 6pt Stndr, SAE, 11/32in
Mfr # 80110
Zoro # G0444696
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80110
Zoro #
G0444696
UPC #
099575801105
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
11/32"
Overall Length
0.965"
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Description
Socket,1/4in,drive 6pt Stndr,sae,11/32in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.