
1/4" Drive, 11mm Metric Socket, 6 Points, Mtric Stnd Lngth Sockets, 6/12Pts, 1/4"Dr
Mfr # 80133
Zoro # G7029117
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80133
Zoro #
G7029117
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/4"
Size
11mm
Overall Length
0.965"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Description
Mtric Stnd Lngth Sockets,6/12Pts,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.