Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive 12 Point Deep Metric Socket 12mm

  • Mfr # 80239D

  • Zoro # G0430650


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
1.929 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80239D
Zoro #
G0430650
UPC #
099575802393
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
12mm
Overall Length
1.929 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Socket Type
Deep
Drive Type
12 Point
Type
Socket
Material
Alloy Steel

Description

Deep Socket,1/4in Drive, 12 Pt.,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.