Zoro Homepage

1/4" Drive 12 Point Deep Metric Socket 15mm

  • Mfr # 80242

  • Zoro # G0430687


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
1.929 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80242
Zoro #
G0430687
UPC #
099575802423
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
15mm
Overall Length
1.929 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Impact Rated
No
Type
Socket
Material
Alloy Steel
Drive Type
12 Point

Description

Deep Socket,1/4in Drive, 12 Pt.,15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.