Zoro Homepage

1/4" Drive 12 Point Standard Metric Socket 15mm

  • Mfr # 80209

  • Zoro # G0447441


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Finish
Chrome plated
Overall Length
0.965"
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80209
Zoro #
G0447441
UPC #
099575802096
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
15mm
Overall Length
0.965"

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Tether Ready
No
Material
Alloy Steel
Type
Socket
Drive Type
12 Point

Description

Standard Socket,1/4in Drive,12 Pt., 15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.