1/4" Drive 12 Point Standard Metric Socket 9mm
Mfr # 80203
Zoro # G0447505
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Finish
Chrome plated
Overall Length
0.965"
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80203
Zoro #
G0447505
UPC #
099575802034
Country of Origin
China
Dimensions
Drive Size
1/4"
Size
9mm
Overall Length
0.965"
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Tether Ready
No
Type
Socket
Material
Alloy Steel
Drive Type
12 Point
Description
Standard Socket,1/4in Drive,12 Pt., 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.