Zoro Homepage

1/4" Drive 120XP Micrometer Torque Wrench 30-200 in/lbs.

  • Mfr # 85171

  • Zoro # G2195135


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
11 in
Includes
(1) Case
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85171
Zoro #
G2195135
UPC #
099575851711
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
11 in
Overall Width
1 1/4 in

Details

Item
Micrometer Torque Wrnch 120XP(TM),1/4"Dr
Head Type
Standard
Includes
(1) Case
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300, ANSI
Primary Scale Range
30 in-lb to 200 in-lb
Secondary Scale Increments
0.11 N-m
Visual/Audible Indicators
None
Number of Geared Teeth
120
Min. Arc Swing
3 Degrees
Primary Scale Increments
1 in-lb
Calibration Certificate Included
Yes
Secondary Scale Range
3.95 N-m to 23.16 N-m
Secondary Scale Minimum Torque
4 N-m
Secondary Scale Maximum Torque
23 N-m
Torque Range
30 in-lb to 200 in-lb
Dual Scale
Yes
Torque Adjustability
Adjustable
Clockwise Accuracy
+/- 3%
Counterclockwise Accuracy
+/- 4%
Corrosion Resistant
No
Insulated
No
Weight
0.85 lb
Torque Limiting Mechanism
Click-Type
Nonsparking
No
Torque Setting
Adjustable
Primary Scale Maximum Torque
200 in-lb
Head Movement
Fixed
Torque Increments
0.11 N-m, 1 in-lb
Handle Color
Black
Extended Data Testing
Yes
Primary Scale Minimum Torque
30 in-lb
Finish
Chrome
Maximum Torque
23.16 Nm
Drive Type
Square
Repair Kit
81099P
Type
Micrometer

Description

This GEARWRENCH 85171 Micrometer Torque Wrench is the ideal tool for tightening fasteners to manufacturer's specifications. It has a primary scale range of 30 ft-lb to 200 ft-lb, and a secondary scale range of 3.95 N-m to 23.16 N-m. The torque range is 30 in-lb to 200 in-lb. With an overall width of 1 1/4 in., this micrometer torque wrench has a drive size of 1/4 in.. The length is 11 in., while the material is alloy steel. GEARWRENCH 85171 Micrometer Torque Wrench is the right tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.