
1/4" Drive, 12mm Metric Socket, 6 Points, Std, Mtrc, 6 pt./12 pt., 1/4"Dr, 12mm
Mfr # 80134
Zoro # G7007380
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80134
Zoro #
G7007380
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
12mm
Overall Length
0.965"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Description
Socket,Std,Mtrc,6 pt./12 pt.,1/4 In.Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.