1/4" Drive, 13mm Metric, Socket, 6 Points, drive 6pt Deep, Metric, 1/4in, 13mm
Mfr # 80148
Zoro # G0445886
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80148
Zoro #
G0445886
UPC #
099575801488
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
13mm
Overall Length
1.929 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Drive Type
6 Point
Material
Alloy Steel
Type
Socket
Description
Socket,drive 6pt Deep,metric,1/4in,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.