
1/4" Drive 1/4" F x 3/8" M Impact Adapter
Mfr # 84176
Zoro # G0931955
product price: $9.69
/eaKey Features
Finish
Manganese Phosphate
Overall Length
1 in
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84176
Zoro #
G0931955
UPC #
099575841767
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Details
Item
Impact Adapter,1/4"F x 3/8"M
Finish
Manganese Phosphate
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.1
Type
Adapter
Description
Impact Adapter,1/4 In.F x 3/8 In.M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.