Zoro Homepage

1/4" Drive, 3/16" SAE Socket, 6 Points, 1/4in, drive 6pt Stndr, sae, 3/16in

  • Mfr # 80105

  • Zoro # G0444705


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80105
Zoro #
G0444705
UPC #
099575801051
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
3/16"
Overall Length
0.965"

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Drive Type
6 Point
Type
Socket
Material
Alloy Steel

Description

Socket,1/4in,drive 6pt Stndr,sae,3/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.