
1/4" Drive, 3/16" SAE Socket, 6 Points, Stnd 6Pt, 1/4"Dr, - 3/16
Mfr # 80105
Zoro # G7029762
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80105
Zoro #
G7029762
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/4"
Size
3/16"
Overall Length
0.965"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Description
Stnd Socket,6Pt,1/4 In.Dr - 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.