1/4" Drive, 3/8" SAE Socket, 6 Points, drive 6 Pt. Deep, sae, 1/4in, 3/8in
Mfr # 80121
Zoro # G0445579
product price: $4.34
/eaSold in multiples of 2 for $8.68
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80121
Zoro #
G0445579
UPC #
099575801211
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
3/8"
Overall Length
1.929 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Description
Socket,drive 6 Pt. Deep,sae,1/4in,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.