
1/4" Drive, 5/16" SAE Socket, 12 Points, Standard, 1/4"Drive, 5/16
Mfr # 80214
Zoro # G7008561
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Drive Size
1/4"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80214
Zoro #
G7008561
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/4"
Size
5/16"
Overall Length
0.965"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Description
Socket,Standard,12 pt.,1/4 In.Drive,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.