1/4" Drive 6 Point Deep Impact Metric Socket 12mm
Mfr # 84147
Zoro # G0429917
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Drive Size
1/4"
Overall Length
1.968 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84147
Zoro #
G0429917
UPC #
099575841477
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
12mm
Overall Length
1.968 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Impact Rated
No
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Impact
Type
Socket
Drive Type
6 Point
ASME Standard
B107.33M
Description
Deep Impact Socket,1/4in Drive 6 pt,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.