Zoro Homepage

1/4" Drive 6 Point Deep Impact Metric Socket 9mm

  • Mfr # 84144

  • Zoro # G0430020


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Drive Size
1/4"
Overall Length
1.968"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84144
Zoro #
G0430020
UPC #
099575841446
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
9mm
Overall Length
1.968"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Impact Rated
No
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Impact

Description

Deep Impact Socket,1/4in Drive 6 pt,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.