1/4" Drive 6 Point Deep Impact SAE Socket 9/16"
Mfr # 84135
Zoro # G3544110
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Drive Size
1/4"
Overall Length
1.968 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84135
Zoro #
G3544110
UPC #
099575841354
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9/16"
Overall Length
1.968 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Impact
Tether Style
Tether Capable
Tether Ready
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2
Description
Skt Imp Dp 1/4Dr T 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.