1/4" Drive 6 Point Deep Metric Socket 5.5mm
Mfr # 80140
Zoro # G0445929
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80140
Zoro #
G0445929
UPC #
099575801402
Country of Origin
China
Dimensions
Drive Size
1/4"
Size
5.5mm
Overall Length
1.929 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
Description
Socket,drive 6pt Deep,metric,1/4in,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.