1/4" Drive 6 Point Metric Flex Socket 12mm
Mfr # 80258
Zoro # G0435185
product price: $12.99
/eaKey Features
Drive Size
1/4"
Size
12mm
Finish
Full Polished Chrome
Overall Length
1.457 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80258
Zoro #
G0435185
UPC #
099575802584
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
12mm
Overall Length
1.457 in
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt.
Tether Capable
Not Tether Capable
Socket Type
Standard Flex
Drive Type
Hex
Material
Alloy Steel
Description
Flex Socket,1/4in Drive,6 Pt.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.