Zoro Homepage

1/4" Drive 6 Point Metric Flex Socket 13mm

  • Mfr # 80259

  • Zoro # G0435088


product price: $12.19
/ea

Key Features

Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80259
Zoro #
G0435088
UPC #
099575802638
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
13mm
Overall Length
1.457 in

Details

Item
Flex Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Type
Socket

Description

Flex Socket, 1/4in Drive 6 Pt., 13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.