1/4" Drive 6 Point SAE Flex Socket 3/8"
Mfr # 80265
Zoro # G0435121
product price: $11.65
/eaKey Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Flex
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80265
Zoro #
G0435121
UPC #
099575802652
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
3/8"
Overall Length
1.457 in
Details
Item
Flex Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Flex
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Description
Flex Socket, 1/4in Drive 6 Pt., 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.