1/4" Drive 6 Point Standard Impact Metric Socket 4.5mm
Mfr # 84112
Zoro # G0437440
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Drive Size
1/4"
Overall Length
0.906"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84112
Zoro #
G0437440
UPC #
099575841125
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
4.5mm
Overall Length
0.906"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Impact Socket,Drive 6pt,1/4 in.,4.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.