Zoro Homepage

1/4" Drive 6 Point Standard Impact SAE Socket 3/16"

  • Mfr # 84100

  • Zoro # G0437425


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Drive Size
1/4"
Overall Length
0.906"
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84100
Zoro #
G0437425
UPC #
099575841002
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
3/16"
Overall Length
0.906"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel

Description

Impact Socket,Drive 6pt,1/4 in.,3/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.