1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome

  • Mfr # 81027

  • Zoro # G7010320


product price:  $29.15
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
72
Head Style
Gimbal
Finish
Full Polish Chrome
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81027
Zoro #
G7010320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Gimbal Ratchet,1/4" Drive
Number of Geared Teeth
72
Head Style
Gimbal
Finish
Full Polish Chrome
Reversing
Yes

Description

Gimbal Ratchet,1/4 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.