
1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish
Mfr # 81030
Zoro # G7011328
product price:Â $39.15
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
72
Head Style
Slim
Overall Length
12"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81030
Zoro #
G7011328
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/4"
Overall Length
12"
Details
Item
Slim Head Ratchet,1/4" Drive,12" Handle
Number of Geared Teeth
72
Head Style
Slim
Finish
Full Polish Chrome
Head Movement
Flexible
Reversing
Yes
Description
Slim Head Ratchet,1/4 In. Drive,12 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.