Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive 72-Tooth Gimbal Ratchet

  • Mfr # 81027

  • Zoro # G0436040


product price: $26.15
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
72
Finish
Anodized Aluminum
Number of Pieces
1
Min. Arc Swing
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81027
Zoro #
G0436040
UPC #
099575810275
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Ratchet
Number of Geared Teeth
72
Finish
Anodized Aluminum
Number of Pieces
1
Min. Arc Swing
5 Degrees
Standards
ANSI, ASME
Reversing
Yes
Features
Gimbal Design Allows Ratchet to Pivot in Two Directions for Easier Access; 72-Tooth Ratcheting Mechanism for 5 Degree Swing Arc; Anodized Aluminum Finish; Easy to Use Forward/Reverse Lever; Meets or Exceeds ASME Performance Requirements
System of Measurement
Inch
Material
Alloy Steel

Description

Gimbal Ratchet,1/4in Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.