1/4" Drive 72-Tooth Thumbwheel Ratchet
Mfr # 81008
Zoro # G0449325
product price: $23.89
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
72
System of Measurement
Inch
Number of Pieces
1
Features
Contoured Handle for Maximum Grip Force; 72 Tooth Gear for 5 Degree Ratchet Angle; Reversing Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81008
Zoro #
G0449325
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Ratchet
Number of Geared Teeth
72
System of Measurement
Inch
Number of Pieces
1
Features
Contoured Handle for Maximum Grip Force; 72 Tooth Gear for 5 Degree Ratchet Angle; Reversing Lever
Head Movement
Rotates 360 Degrees
Reversing
Yes
Handle
Contoured
Drive Type
Square
Finish
Textured
Material
Alloy Steel
Standards
ANSI, ASME B107.1 B107.5M
Description
Thumbwheel Ratchet,1/4 in. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.