
1/4" Drive, 7mm Metric Socket
Mfr # 80253
Zoro # G7008589
product price: $13.45
/eaKey Features
Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
1.378"
SAE or Metric
Metric
Socket Type
Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80253
Zoro #
G7008589
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7mm
Overall Length
1.378"
Details
Item
Flex Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Flex
Description
Flex Socket,6pt.,1/4 In. Drive,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.