1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.97" L, Full Polish Chrome Finish
Mfr # 81012T
Zoro # G8031598
product price:Â $32.15
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
6.97"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81012T
Zoro #
G8031598
UPC #
099575010125
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
6.97"
Head Width
0.98 in
Head Thickness
0.35 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Head Movement
Flexible
Min. Arc Swing
4 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Reversing
Yes
Nonsparking
No
Tether Style
Not Tether Capable
Drive Type
Square
Handle Type
Flex
Standards
ANSI, ASME B107.10
Repair Kit
81099T
Material
Alloy Steel
Handle Style
Contoured
Description
When you need to access hard-to-reach bolts, the GEARWRENCH 81012T Teardrop Hand Ratchet is the tool for you. The hand ratchet features a teardrop head that allows you to access hard-to-reach bolts. The flexible head provides easy socket engagement and fits hex fasteners in tight spaces. It has a 1/4" drive size and 6.97" overall length. Its 90 geared teeth allow for smooth rotation when working with fasteners, while its full polish chrome finish resists corrosion and rusting. With the GEARWRENCH 81012T Teardrop Hand Ratchet, you will be able to complete your project quickly and efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.